

€111.36/ pieceexcl. VAT
€134.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LSCS |
Shaft diameter | 50 mm |
Height | 92.5 mm |
Width | 49 mm |
Length | 135 mm |
Shaft height | 50 mm |