

€92.54/ pieceexcl. VAT
€111.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUHR-2LS |
Shaft diameter | 20 mm |
Height | 53 mm |
Width | 53 mm |
Length | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |
€138.81/ pieceexcl. VAT
€167.96incl. VAT
Estimated delivery date - 11/11/2026€90.81/ pieceexcl. VAT
€109.88incl. VAT
Estimated delivery date - 11/11/2026€137.68/ pieceexcl. VAT
€166.59incl. VAT
Estimated delivery date - 11/11/2026€104.37/ pieceexcl. VAT
€126.29incl. VAT
Estimated delivery date - 11/11/2026