EWELLIX

EWELLIX Tandem shaft block LEBS 20 A

  • ERIKS:23773343
  • Manufacturer:7316577655868
Image 1
Tandem shaft block made out of aluminium. Designed to fit quadro and duo linear bearing units with LBB (ISO series 1) design. Suitable for shaft diameters ranging from. LEBS tandem shaft blocks are available in the “A” design, where the shaft block is fixed and the linear bearing moves axially.
Save to list

€104.37/ pieceexcl. VAT

€126.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LEBS
Shaft diameter
20 mm
Height
40 mm
Width
18 mm
Length
115 mm
Shaft height
22 mm