

€79.02/ pieceexcl. VAT
€95.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUHR-2LS |
Shaft diameter | 16 mm |
Height | 45 mm |
Width | 45 mm |
Length | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |
€85.95/ pieceexcl. VAT
€104.00incl. VAT
Estimated delivery date - 11/11/2026€116.50/ pieceexcl. VAT
€140.97incl. VAT
Estimated delivery date - 11/11/2026€65.33/ pieceexcl. VAT
€79.05incl. VAT
Estimated delivery date - 11/11/2026€117.84/ pieceexcl. VAT
€142.59incl. VAT
Estimated delivery date - 11/11/2026