EWELLIX

EWELLIX Linear ball bushing unit Closed, self-aligning With sealing LUND 50-2LS

  • ERIKS:23773198
  • Manufacturer:7316577656797
Image 1
Standard unit with self-aligning LBCD linear bearing (ISO series 3) available from 12 to 50 mm. Standard design in sealed or unsealed version with re-greasing function.
Save to list

€414.87/ pieceexcl. VAT

€501.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUND
Shaft diameter
50 mm
Height
105 mm
Width
132 mm
Length
100 mm
Model
Closed, self-aligning
Relubrication facility
Yes
With sealing
Yes
Related products
Product Image

EWELLIX Shaft support block LSCS 50

  • Eriks:23773315
  • Manufacturer:2201563

€111.36/ pieceexcl. VAT

€134.75incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEBS 50 A

  • Eriks:23773346
  • Manufacturer:2201603

€186.48/ pieceexcl. VAT

€225.64incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 50 A

  • Eriks:23773337
  • Manufacturer:2201588

€273.08/ pieceexcl. VAT

€330.43incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSHS 50

  • Eriks:23773328
  • Manufacturer:2201578

€121.01/ pieceexcl. VAT

€146.42incl. VAT

Estimated delivery date - 11/11/2026