EWELLIX

EWELLIX Linear ball bushing unit Closed LUHR 20

  • ERIKS:23773265
  • Manufacturer:7316577656483
Image 1
Compact unit with self-holding LBBR linear bearing (ISO series 1) available from 12 to 50 mm. With two fixation holes in sealed or unsealed version.
Save to list

€88.15/ pieceexcl. VAT

€106.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUHR
Shaft diameter
20 mm
Height
53 mm
Width
53 mm
Length
30 mm
Model
Closed
Relubrication facility
No
With sealing
No
Related products
Product Image

EWELLIX Tandem shaft block LEBS 20 A

  • Eriks:23773343
  • Manufacturer:2201599

€104.37/ pieceexcl. VAT

€126.29incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 20 A

  • Eriks:23773333
  • Manufacturer:2201583

€138.81/ pieceexcl. VAT

€167.96incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSNS 20

  • Eriks:23773321
  • Manufacturer:2201571

€90.81/ pieceexcl. VAT

€109.88incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 20 B

  • Eriks:24024528
  • Manufacturer:2201592

€137.68/ pieceexcl. VAT

€166.59incl. VAT

Estimated delivery date - 11/11/2026