EWELLIX

EWELLIX Linear ball bushing unit Closed, adjustable, self-aligning LUCE 40 D

  • ERIKS:13217110
  • Manufacturer:7316576867064
Image 1
Standard unit with self-aligning LBCD linear bearing (ISO series 3) available from 12 to 50 mm. Lightweight design in sealed or unsealed version with re-greasing function and adjustable clearance
Save to list

€245.30/ pieceexcl. VAT

€296.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUCE
Shaft diameter
40 mm
Model
Closed, adjustable, self-aligning
Relubrication facility
Yes
With sealing
No
Related products
Product Image

EWELLIX Shaft support block LSNS 40

  • Eriks:23773327
  • Manufacturer:2201577

€147.73/ pieceexcl. VAT

€178.75incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 40 B

  • Eriks:24024529
  • Manufacturer:2201595

€227.87/ pieceexcl. VAT

€275.72incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEBS 40 A

  • Eriks:24024532
  • Manufacturer:2201602

€156.30/ pieceexcl. VAT

€189.12incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 40 A

  • Eriks:23773336
  • Manufacturer:2201587

€228.05/ pieceexcl. VAT

€275.94incl. VAT

Estimated delivery date - 11/11/2026