

€147.73/ pieceexcl. VAT
€178.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LSNS |
Shaft diameter | 40 mm |
Height | 90 mm |
Width | 48 mm |
Length | 108 mm |
Shaft height | 50 mm |