

€227.87/ pieceexcl. VAT
€275.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LEAS |
Shaft diameter | 40 mm |
Height | 72 mm |
Width | 30 mm |
Length | 230 mm |
Shaft height | 36 mm |