EWELLIX

EWELLIX Linear ball bushing Closed, self-aligning With sealing LBCD 50 A-2LS

  • ERIKS:23773090
  • Manufacturer:7316572114889
Image 1
Linear ball bearings are available in compact LBB range (ISO series 1) and standard LBC range (ISO series 3). Series 3 linear ball bearings include the advanced cylindrical LBCR and LBCT design, the self-aligning LBCD and LBCF design and the LBHT design with extra high load carrying capacity. The bearings consist of a polymer cage with steel raceway segments to guide and recirculate the ball sets within the complete cage. Any of the bearings in the ISO series 3 are available in a standard and corrosion resistant version, with an integral double lip seal to provide maintenance-free operation under normal conditions. These linear ball bearings are interchangeable with all former series 3 bearings.

Type LBCD
Standard linear ball bearing (ISO series 3) available diameter from 12 to 50 mm in self-aligning design. Optimized for low noise and smooth motion while tolerating slight misalignments and easy to mount. The primary feature of this bearing is its self-aligning capability that accommodates tilting of the whole bearing through an angle of ±30 minutes of arc. This tilting feature compensates for misalignment,which may be caused by inaccuracies in fitting or manufacturing (housing bore diameter), or by significant bending of an unsupported shaft. The sealed variant is fitted with integral double lip seals. These seals have an inner lip to keep lubricant in the bearing; the outer lip acts like a wiper seal to keep contaminants out of the bearing. Unsealed bearings are fitted with non-contacting shields to protect the bearing from large contaminant particles. LBCD linear ball bearings are also available with stainless steel balls and raceways for wet or corrosive environments. The stainless steel variant is identified by a HV6 suffix in the designation.
Save to list

€210.62/ pieceexcl. VAT

€254.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LBCD..A-2LS
Shaft diameter
50 mm
Outer Diameter
75 mm
Length
100 mm
Model
Closed, self-aligning
Related products
Product Image

EWELLIX Tandem shaft block LEAS 50 B

  • Eriks:24024530
  • Manufacturer:2201596

€273.08/ pieceexcl. VAT

€330.43incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSHS 50

  • Eriks:23773328
  • Manufacturer:2201578

€121.01/ pieceexcl. VAT

€146.42incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 50 A

  • Eriks:23773337
  • Manufacturer:2201588

€273.08/ pieceexcl. VAT

€330.43incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSNS 50

  • Eriks:23773329
  • Manufacturer:2201579

€253.46/ pieceexcl. VAT

€306.69incl. VAT

Estimated delivery date - 11/11/2026