EWELLIX

EWELLIX Combined linear bushing/deep groove ball bearing Closed LPAR 16

  • ERIKS:23773126
  • Manufacturer:7316570006940
Image 1
Linear plain bearings have the same external dimensions as LBC linear ball bearings and provide smooth, stick-slip-free operation. They are made from POM with a special polyethylene. These linear plain bearings are self-lubricating under normal conditions and require minimal maintenance.

Type LPAR
Standard linear plain bearing (ISO series 3) available diameter from 5 to 80 mm, with fixation holes and grooves. These variants, without shields or seals, can be relubricated except for LPAR 5 and 8. Bearings without a grease fitting should be held in place by a retaining ring (according to DIN 471) on either side of the bearing. Bearings with a grease fitting can be fixed via the grease fitting.
Save to list

€56.95/ pieceexcl. VAT

€68.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LPAR
Shaft diameter
16 mm
Outer Diameter
26 mm
Length
36 mm
Model
Closed
Related products
Product Image

EWELLIX Shaft support block LSHS 16

  • Eriks:23773318
  • Manufacturer:2201568

€66.14/ pieceexcl. VAT

€80.03incl. VAT

Estimated delivery date - 16/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 16 B

  • Eriks:23773338
  • Manufacturer:2201591

€116.50/ pieceexcl. VAT

€140.97incl. VAT

Estimated delivery date - 16/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 16 A

  • Eriks:23773332
  • Manufacturer:2201582

€117.84/ pieceexcl. VAT

€142.59incl. VAT

Estimated delivery date - 16/11/2026
Product Image

EWELLIX Shaft support block LSNS 16

  • Eriks:23773319
  • Manufacturer:2201569

€65.33/ pieceexcl. VAT

€79.05incl. VAT

Estimated delivery date - 16/11/2026