DEB STOKO

DEB STOKO Dispenser light cleansing 2L LGT2LDPEN

  • ERIKS:12302268
  • Manufacturer:5010424018029
Image 1
Dispensers for 1L, 2L, and 4L Stoko Cleanse Light.
Save to list

€36.37/ pieceexcl. VAT

€44.01incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Type
LGT2LDP
Model
LGT2LDP
Reservoir capacity
2 ml
Spare parts & accessories

€16.26/ pieceexcl. VAT

€19.67incl. VAT

Sold per: 4Min. order: 4

78 In stock - Estimated delivery date 13/11/2026