Products
Brands
About Eriks
Customer service
BE - English
Home
Dispenser light cleansing
Dispenser light cleansing
Dispensers for 1L, 2L, and 4L Stoko Cleanse Light.
Log in to see your specific pricing.
Log in
Show in stock only
Model
LGT1LDS
1
LGT2LDP
1
Reservoir capacity [ml]
1
1
2
1
Log in to see your specific pricing.
Log in
2
of
Dispenser light cleansing
Product
Model
Reservoir capacity [ml]
Available
Price
excl. VAT
Product
Model
Reservoir capacity [ml]
Available
Price
excl. VAT
Dispenser Light cleansing 1L LGT1LDSEN
LGT1LDS
1
€29.46
/
piece
Dispenser light cleansing 2L LGT2LDPEN
LGT2LDP
2
€36.37
/
piece
Log in