DEB STOKO

DEB STOKO Skin cleansing light Estesol Lotion PURE 2L cartridge

  • ERIKS:12302257
  • Manufacturer:5010424014205
Image 1
Perfume-free, dye-freereduces potential for allergic reaction and skin irritation. Non tainting and HACCP assessed formula- suitable for use in food production and preparation areas. Contains a mild, yet effective blend of cleansing agents. Ssuitable for frequent use to remove general workplace dirt and grime.
Save to list

€16.26/ pieceexcl. VAT

€19.67incl. VAT

Sold per: 4Min. order: 4

78 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Estesol® Lotion PURE
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser LGT2LDP
Spare parts & accessories
Product Image

DEB STOKO Dispenser light cleansing 2L LGT2LDPEN

  • Eriks:12302268
  • Manufacturer:LGT2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

Estimated delivery date - 02/12/2026