

€11.56/ pieceexcl. VAT
€13.99incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 2516/2507/2518 |
Type | 3200 |
Model | Plug |
Supply voltage | 24V AC/DC |
Electrical connection | Plug EN 175301-803 type B |
LED status indication | LED |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Material | Plastic |