BURKERT

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2518 Plastic 24V AC/DC Plug EN 175301-803 type A LED status indication: LED

  • ERIKS:12672271
Image 1
Save to list

€10.12/ pieceexcl. VAT

€12.25incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
2516/2507/2518
Type
3200
Model
Plug
Supply voltage
24V AC/DC
Electrical connection
Plug EN 175301-803 type A
LED status indication
LED
Level of protection (IP value)
IP65
Explosion-proof
No
Material
Plastic