GF

GF Mudbox strainer Series: 305 ABS PN10 Glued end 1.1/2" (40) 40mm

  • ERIKS:11279837
Image 1
Save to list

€130.05/ pieceexcl. VAT

€157.36incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
ABS
Nominal inner diameter
1.1/2" (40)
External tube diameter of connection
40 mm
Connection
Glued end
Pressure rating
PN10
Flow direction
Horizontal
Material cover gasket
EPDM