Wafer Non-Return Valves

  • 44
  • 21
  • 419
  • 18
  • 92
  • 101
  • 112
  • 85
  • 114
  • 16
  • 2
  • 114
  • 41
  • 8
  • 238
604 Products showing for Wafer Non-Return Valves

€3,642.30/ pieceexcl. VAT

€4,407.18incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

ORBINOX Wafer type check valve Type: 2208 Stainless steel/Stainless steel Tilting disc PN40 Wafer type DN150 Pressure rating flange: PN6/40

  • Eriks:11812784
  • Manufacturer:493006
  • Nominal inner diameter:DN150
  • Pressure rating:PN40
  • Pressure rating flange:PN6/40

€2,133.90/ pieceexcl. VAT

€2,582.02incl. VAT

26 In stock - Estimated delivery date 05/11/2026

€2,626.20/ pieceexcl. VAT

€3,177.70incl. VAT

44 In stock - Estimated delivery date 05/11/2026
Product Image

ORBINOX Wafer type check valve Type: 2208 Stainless steel/Stainless steel Tilting disc PN40 Wafer type DN50 Pressure rating flange: PN6/40

  • Eriks:11812780
  • Manufacturer:493008
  • Nominal inner diameter:DN50
  • Pressure rating:PN40
  • Pressure rating flange:PN6/40

€1,057.50/ pieceexcl. VAT

€1,279.58incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

ORBINOX Wafer type check valve Type: 2208 Stainless steel/Stainless steel Tilting disc PN40 Wafer type DN80 Pressure rating flange: PN6/40

  • Eriks:11812781
  • Manufacturer:493010
  • Nominal inner diameter:DN80
  • Pressure rating:PN40
  • Pressure rating flange:PN6/40

€1,145.70/ pieceexcl. VAT

€1,386.30incl. VAT

11 In stock - Estimated delivery date 05/11/2026
Product Image

ORBINOX Wafer type check valve Type: 2208 Stainless steel/Stainless steel Tilting disc PN40 Wafer type DN250 Pressure rating flange: PN6/40

  • Eriks:12160491
  • Manufacturer:493420
  • Nominal inner diameter:DN250
  • Pressure rating:PN40
  • Pressure rating flange:PN6/40

€4,379.40/ pieceexcl. VAT

€5,299.07incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

ORBINOX Wafer type check valve Type: 2208 Stainless steel/Stainless steel Tilting disc PN40 Wafer type DN125 Pressure rating flange: PN6/40

  • Eriks:11812783
  • Manufacturer:493005
  • Nominal inner diameter:DN125
  • Pressure rating:PN40
  • Pressure rating flange:PN6/40

€1,848.60/ pieceexcl. VAT

€2,236.81incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

ORBINOX Wafer type check valve Type: 2208 Stainless steel/Stainless steel Tilting disc PN40 Wafer type DN100 Pressure rating flange: PN6/40

  • Eriks:11812782
  • Manufacturer:492968
  • Nominal inner diameter:DN100
  • Pressure rating:PN40
  • Pressure rating flange:PN6/40

€1,478.70/ pieceexcl. VAT

€1,789.23incl. VAT

5 In stock - Estimated delivery date 05/11/2026

€4,846.50/ pieceexcl. VAT

€5,864.27incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€1,827.00/ pieceexcl. VAT

€2,210.67incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€1,310.40/ pieceexcl. VAT

€1,585.58incl. VAT

4 In stock - Estimated delivery date 05/11/2026
Product Image

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72617 Steel/Stainless steel Disc With spring PN40 Wafer type DN50- 2" Pressure rating flange: PN10/16/25/40 and Class 150/300

  • Eriks:10050389
  • Manufacturer:CSD2764M050PN6-40ANSI150-300
  • Nominal inner diameter:DN50 - 2"
  • Pressure rating:PN40
  • Pressure rating flange:PN10/16/25/40 and Class 150/300

€187.20/ pieceexcl. VAT

€226.51incl. VAT

12 In stock - Estimated delivery date 05/11/2026

€243.60/ pieceexcl. VAT

€294.76incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Product Image

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72619 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN25- 1" Pressure rating flange: PN10/16/25/40 and Class 150/300

  • Eriks:11323715
  • Manufacturer:CSD6464M025PN6-40ANSI150-300
  • Nominal inner diameter:DN25 - 1"
  • Pressure rating:PN40
  • Pressure rating flange:PN10/16/25/40 and Class 150/300

€142.40/ pieceexcl. VAT

€172.30incl. VAT

138 In stock - Estimated delivery date 05/11/2026
Product Image

CASTFLOW Wafer type check valve Type: 2237 Ductile cast iron/NBR Dual plate With spring PN16 Wafer type DN80

  • Eriks:12702052
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Face to Face length:64 mm

€236.00/ pieceexcl. VAT

€285.56incl. VAT

110 In stock - Estimated delivery date 05/11/2026
Product Image

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72619 Stainless steel/FPM (FKM) Disc With spring PN40 Wafer type DN50- 2" Pressure rating flange: PN10/16/25/40 and Class 150/300

  • Eriks:11043437
  • Manufacturer:CSD6464V050PN6-40ANSI150-300
  • Nominal inner diameter:DN50 - 2"
  • Pressure rating:PN40
  • Pressure rating flange:PN10/16/25/40 and Class 150/300

€317.20/ pieceexcl. VAT

€383.81incl. VAT

6 In stock - Estimated delivery date 05/11/2026
Product Image

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72617 Steel/Stainless steel Disc With spring PN40 Wafer type DN25- 1" Pressure rating flange: PN10/16/25/40 and Class 150/300

  • Eriks:10050386
  • Manufacturer:CSD2764M025PN6-40ANSI150-300
  • Nominal inner diameter:DN25 - 1"
  • Pressure rating:PN40
  • Pressure rating flange:PN10/16/25/40 and Class 150/300

€107.20/ pieceexcl. VAT

€129.71incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72619 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN50- 2" Pressure rating flange: PN10/16/25/40 and Class 150/300

  • Eriks:11323718
  • Manufacturer:CSD6464M050PN6-40ANSI150-300
  • Nominal inner diameter:DN50 - 2"
  • Pressure rating:PN40
  • Pressure rating flange:PN10/16/25/40 and Class 150/300

€275.60/ pieceexcl. VAT

€333.48incl. VAT

66 In stock - Estimated delivery date 05/11/2026
Product Image

CASTFLOW Wafer type check valve Type: 2237 Ductile cast iron/NBR Dual plate With spring PN16 Wafer type DN150

  • Eriks:12638175
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
  • Face to Face length:76 mm

€554.80/ pieceexcl. VAT

€671.31incl. VAT

59 In stock - Estimated delivery date 05/11/2026

€1,098.40/ pieceexcl. VAT

€1,329.06incl. VAT

6 In stock - Estimated delivery date 05/11/2026
Product Image

CASTFLOW Wafer type check valve Type: 2237 Ductile cast iron/NBR Dual plate With spring PN16 Wafer type DN200

  • Eriks:11812792
  • Nominal inner diameter:DN200
  • Pressure rating:PN16
  • Face to Face length:89 mm

€830.40/ pieceexcl. VAT

€1,004.78incl. VAT

63 In stock - Estimated delivery date 05/11/2026
Product Image

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeDisc S CSD/CVD Type: 72619 Stainless steel/Stainless steel Disc With spring PN40 Wafer type DN15- 1/2" Pressure rating flange: PN10/16/25/40 and Class 150/300

  • Eriks:11323713
  • Manufacturer:CSD6464M015PN6-40ANSI150-300
  • Nominal inner diameter:DN15 - 1/2"
  • Pressure rating:PN40
  • Pressure rating flange:PN10/16/25/40 and Class 150/300

€108.80/ pieceexcl. VAT

€131.65incl. VAT

129 In stock - Estimated delivery date 05/11/2026
Product Image

CASTFLOW Wafer type check valve Type: 2237 Ductile cast iron/NBR Dual plate With spring PN16 Wafer type DN40

  • Eriks:12702049
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Face to Face length:43 mm

€187.20/ pieceexcl. VAT

€226.51incl. VAT

12 In stock - Estimated delivery date 05/11/2026
Product Image

ABACUS Dual plate check valve Type: 2238 Steel/Stainless steel Dual plate With spring Class 150 Wafer type 2" (50)

  • Eriks:14157380
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 150
  • Face to Face length:60 mm

€233.50/ pieceexcl. VAT

€282.54incl. VAT

3 In stock - Estimated delivery date 05/11/2026

€873.60/ pieceexcl. VAT

€1,057.06incl. VAT

7 In stock - Estimated delivery date 05/11/2026