CASTFLOW

CASTFLOW Wafer type check valve Type: 2237 Ductile cast iron/NBR Dual plate With spring PN16 Wafer type DN40

  • ERIKS:12702049
Image 1
Image 2
Image 1
Image 2
Save to list

€187.20/ pieceexcl. VAT

€226.51incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CASTFLOW
Type
2237
Norm
EN (DIN)
Housing material
Ductile cast iron
Material quality
EN-JS1020
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN40
Connection
Wafer type
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
43 mm
Valve shape
Dual plate
With spring
Yes
Kv value
45 m³/h
Sealing
NBR
Material disc
Steel epoxy coating
Material shaft
1.4301
Spring material
1.4300
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
16
Minimum opening pressure
3.21 mbar
DN
DN40
A
94 mm
L
43 mm
Weight
1.3 kg