ORBINOX

ORBINOX Wafer type check valve Type: 2208 Stainless steel/Stainless steel Tilting disc PN40 Wafer type DN125 Pressure rating flange: PN6/40

  • ERIKS:11812783
Image 1
Image 2
Image 1
Image 2
Save to list

€1,848.60/ pieceexcl. VAT

€2,236.81incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Type
2208
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
DN125
Connection
Wafer type
Pressure rating
PN40
Pressure rating flange
PN6/40
Face to Face norm
EN 558, Series 16
Face to Face length
70 mm
Valve shape
Tilting disc
Sealing
Stainless steel
Material disc
ASTM A351 CF8M
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
350 °C
Maximum pressure difference at 20 °C
40