• 3
  • 159
  • 28
  • 30
  • 30
  • 30
  • 58
  • 8
  • 28
190 Products showing for Knife Gate Valves
Product Image

ORBINOX Knifegate valve Series: EX Type: 5412 Stainless steel/EPDM Pneumatic operated PN10 Wafer type DN80 Pressure rating flange: PN10

  • Eriks:11813573
  • Manufacturer:131079
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€1,303.20/ pieceexcl. VAT

€1,576.87incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN150 Pressure rating flange: PN10

  • Eriks:11813541
  • Manufacturer:EC054020150GDA5
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€866.40/ pieceexcl. VAT

€1,048.34incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Hand wheel PN10 Wafer type DN150 Pressure rating flange: PN10

  • Eriks:11813540
  • Manufacturer:EC054020150GDA0
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€538.00/ pieceexcl. VAT

€650.98incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5412 Stainless steel/EPDM Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10

  • Eriks:11813575
  • Manufacturer:131084
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€1,334.40/ pieceexcl. VAT

€1,614.62incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€648.00/ pieceexcl. VAT

€784.08incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5412 Stainless steel/EPDM Pneumatic operated PN10 Wafer type DN200 Pressure rating flange: PN10

  • Eriks:11813580
  • Manufacturer:131097
  • Nominal inner diameter:DN200
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€2,919.20/ pieceexcl. VAT

€3,532.23incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5412 Stainless steel/EPDM Pneumatic operated PN10 Wafer type DN125 Pressure rating flange: PN10

  • Eriks:11813576
  • Manufacturer:131088
  • Nominal inner diameter:DN125
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€1,747.20/ pieceexcl. VAT

€2,114.11incl. VAT

6 In stock - Estimated delivery date 13/11/2026

€2,758.40/ pieceexcl. VAT

€3,337.66incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN350- DN400

  • Eriks:13415673
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN350 - DN400
  • Diameter pneumatic actuator:250 mm

€306.50/ pieceexcl. VAT

€370.87incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Hand wheel PN10 Wafer type DN80 Pressure rating flange: PN10

  • Eriks:11813534
  • Manufacturer:EC054020080GDA0
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€395.20/ pieceexcl. VAT

€478.19incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5412 Stainless steel/EPDM Pneumatic operated PN10 Wafer type DN250 Pressure rating flange: PN10

  • Eriks:11813582
  • Manufacturer:131103
  • Nominal inner diameter:DN250
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€4,132.00/ pieceexcl. VAT

€4,999.72incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€1,726.40/ pieceexcl. VAT

€2,088.94incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€780.00/ pieceexcl. VAT

€943.80incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€2,129.60/ pieceexcl. VAT

€2,576.82incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Hand wheel PN10 Wafer type DN100 Pressure rating flange: PN10

  • Eriks:11813536
  • Manufacturer:EC054020100GDA0
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€411.60/ pieceexcl. VAT

€498.04incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5412 Stainless steel/EPDM Hand wheel PN10 Wafer type DN150 Pressure rating flange: PN10

  • Eriks:11813577
  • Manufacturer:131090
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€1,473.60/ pieceexcl. VAT

€1,783.06incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€1,632.80/ pieceexcl. VAT

€1,975.69incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5412 Stainless steel/EPDM Hand wheel PN6 Wafer type DN300 Pressure rating flange: PN10

  • Eriks:11813583
  • Manufacturer:131105
  • Nominal inner diameter:DN300
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€4,188.00/ pieceexcl. VAT

€5,067.48incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€1,341.60/ pieceexcl. VAT

€1,623.34incl. VAT

7 In stock - Estimated delivery date 13/11/2026

€1,963.20/ pieceexcl. VAT

€2,375.47incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Lever PN10 Wafer type DN100 Pressure rating flange: PN10

  • Eriks:13220328
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€755.60/ pieceexcl. VAT

€914.28incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN250- DN300

  • Eriks:13397585
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN250 - DN300
  • Diameter pneumatic actuator:200 mm

€215.00/ pieceexcl. VAT

€260.15incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN200

  • Eriks:13415602
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN200
  • Diameter pneumatic actuator:160 mm

€200.50/ pieceexcl. VAT

€242.61incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN125- DN150

  • Eriks:13415601
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN125 - DN150
  • Diameter pneumatic actuator:125 mm

€176.50/ pieceexcl. VAT

€213.57incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN100

  • Eriks:13415600
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN100
  • Diameter pneumatic actuator:100 mm

€134.50/ pieceexcl. VAT

€162.75incl. VAT

9 In stock - Estimated delivery date 13/11/2026