ORBINOX

ORBINOX Knifegate valve Series: EX Type: 5412 Stainless steel/EPDM Hand wheel PN6 Wafer type DN300 Pressure rating flange: PN10

  • ERIKS:11813583
Image 1
Image 2
Image 1
Image 2
Save to list

€4,188.00/ pieceexcl. VAT

€5,067.48incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Series
EX
Type
5412
Norm
EN (DIN)
Housing construction
1-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN300
Connection
Wafer type
Pressure rating
PN6
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
70 mm
Operation
Hand wheel, non-rising with rising stem
Type of sealing
Uni-directional
Sealing
EPDM
Plate material
1.4401
Spindle material
AISI 430
Primary spindle seal material
PTFE/EPDM
Material bracket
Steel epoxy coating
Actuator material
Ductile cast iron
Medium temperature
from -10 to 120 °C
Max. pressure at sliding plate
6 bar
DN
DN300
B
372 mm
C
122 mm
H
1122 mm
L
70 mm
M
310 mm
Cord length
104 cm
Weight
58 kg