Knife Gate Valve Accessories

  • 63
  • 56
  • 7
  • 7
  • 6
  • 1
  • 1
  • 15
63 Products showing for Knife Gate Valve Accessories
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN350- DN400

  • Eriks:13415673
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN350 - DN400
  • Diameter pneumatic actuator:250 mm

€306.50/ pieceexcl. VAT

€370.87incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN250- DN300

  • Eriks:13397585
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN250 - DN300
  • Diameter pneumatic actuator:200 mm

€215.00/ pieceexcl. VAT

€260.15incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN200

  • Eriks:13415602
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN200
  • Diameter pneumatic actuator:160 mm

€200.50/ pieceexcl. VAT

€242.61incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN125- DN150

  • Eriks:13415601
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN125 - DN150
  • Diameter pneumatic actuator:125 mm

€176.50/ pieceexcl. VAT

€213.57incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN100

  • Eriks:13415600
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN100
  • Diameter pneumatic actuator:100 mm

€134.50/ pieceexcl. VAT

€162.75incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN100

  • Eriks:12689762
  • Suitable for size:DN100
  • Diameter pneumatic actuator:100 mm
  • Stroke:115 mm

€415.50/ pieceexcl. VAT

€502.76incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Clamping ring Type: 5402X Stainless steel Suitable for size: DN300

  • Eriks:12369067
  • Manufacturer:139613
  • Material:Stainless steel
  • Suitable for size:DN300

€118.00/ pieceexcl. VAT

€142.78incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Gland packing Type: 5402X RPTFE Suitable for size: DN200

  • Eriks:12188415
  • Material:PTFE/EPDM
  • Suitable for size:DN200

€118.00/ pieceexcl. VAT

€142.78incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Gland packing Type: 5402X RPTFE Suitable for size: DN350

  • Eriks:13416917
  • Material:PTFE/EPDM
  • Suitable for size:DN350

€222.00/ pieceexcl. VAT

€268.62incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Gland packing Type: 5402X RPTFE Suitable for size: DN250

  • Eriks:12178205
  • Material:PTFE/EPDM
  • Suitable for size:DN250

€175.00/ pieceexcl. VAT

€211.75incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Sealing Type: 5402X EPDM

  • Eriks:12568879
  • Manufacturer:139570
  • Material:EPDM

€0.87/ centimeterexcl. VAT

€1.05incl. VAT

1578 In stock - Estimated delivery date 13/11/2026
Product Image

ORBINOX Gland packing Type: 5402X RPTFE Suitable for size: DN100

  • Eriks:12628745
  • Manufacturer:425856
  • Material:PTFE/EPDM
  • Suitable for size:DN100

€87.70/ pieceexcl. VAT

€106.12incl. VAT

Estimated delivery date - 25/11/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN450- DN600

  • Eriks:13292899
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN450 - DN600
  • Diameter pneumatic actuator:300 mm

€388.50/ pieceexcl. VAT

€470.09incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Seal set Type: 5402X Suitable for type: Pneumatic actuator DN50- DN80

  • Eriks:13415599
  • Suitable for type:Pneumatic actuator
  • Suitable for size:DN50 - DN80
  • Diameter pneumatic actuator:100 mm

€125.00/ pieceexcl. VAT

€151.25incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN80

  • Eriks:13539045
  • Suitable for size:DN80
  • Diameter pneumatic actuator:100 mm
  • Stroke:95 mm

€386.00/ pieceexcl. VAT

€467.06incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN250

  • Eriks:13451363
  • Suitable for size:DN250
  • Diameter pneumatic actuator:200 mm
  • Stroke:270 mm

€1,126.00/ pieceexcl. VAT

€1,362.46incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN150

  • Eriks:13230786
  • Suitable for size:DN150
  • Diameter pneumatic actuator:125 mm
  • Stroke:168 mm

€545.50/ pieceexcl. VAT

€660.06incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN350

  • Eriks:12695478
  • Suitable for size:DN350
  • Diameter pneumatic actuator:250 mm
  • Stroke:375 mm

€3,227.00/ pieceexcl. VAT

€3,904.67incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN300

  • Eriks:13451364
  • Suitable for size:DN300
  • Diameter pneumatic actuator:200 mm
  • Stroke:320 mm

€1,206.00/ pieceexcl. VAT

€1,459.26incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN125

  • Eriks:12950517
  • Suitable for size:DN125
  • Diameter pneumatic actuator:125 mm
  • Stroke:143 mm

€513.00/ pieceexcl. VAT

€620.73incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN200

  • Eriks:12958068
  • Suitable for size:DN200
  • Diameter pneumatic actuator:160 mm
  • Stroke:220 mm

€822.00/ pieceexcl. VAT

€994.62incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ORBINOX Pneumatic actuator Type: 5402X Aluminium Double acting DN65

  • Eriks:13463302
  • Suitable for size:DN65
  • Diameter pneumatic actuator:100 mm
  • Stroke:77 mm

€386.00/ pieceexcl. VAT

€467.06incl. VAT

Estimated delivery date - 07/01/2027

€71.60/ pieceexcl. VAT

€86.64incl. VAT

Estimated delivery date - 17/12/2026

€72.20/ pieceexcl. VAT

€87.36incl. VAT

Estimated delivery date - 17/12/2026

€71.60/ pieceexcl. VAT

€86.64incl. VAT

Estimated delivery date - 17/12/2026