Static Balancing Valves

  • 22
  • 10
  • 17
  • 43
  • 92
  • 6
  • 4
  • 1
  • 2
  • 1
92 Products showing for Static Balancing Valves
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 6.4m³/h PN25 Internal thread (BSPP) 1" (25)

  • Eriks:11815460
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN25
  • Control range:from 1400 to 6400 l/h

€93.08/ pieceexcl. VAT

€112.63incl. VAT

22 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze Kvs value: 0.97m³/h PN25 Internal thread (BSPP) 3/8" (10)

  • Eriks:13491526
  • Nominal inner diameter:3/8" (10)
  • Pressure rating:PN25
  • Control range:from 90 to 970 l/h

€72.17/ pieceexcl. VAT

€87.33incl. VAT

Sold per: 4Min. order: 4

10 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 19.5m³/h PN25 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11815462
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN25
  • Control range:from 2700 to 19500 l/h

€150.03/ pieceexcl. VAT

€181.54incl. VAT

9 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 280m³/h PN16 Flange DN125

  • Eriks:12711936
  • Nominal inner diameter:DN125
  • Pressure rating:PN16
  • Control range:from 8.3 to 285.1 l/h

€1,355.75/ pieceexcl. VAT

€1,640.46incl. VAT

35 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 180.5m³/h PN16 Flange DN100

  • Eriks:12711935
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Control range:from 5.6 to 187.7 l/h

€980.90/ pieceexcl. VAT

€1,186.89incl. VAT

47 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2612E Static Bronze/PTFE Kvs value: 2.67m³/h PN25 Internal thread (BSPP) 1/2" (15)

  • Eriks:11815464
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN25
  • Control range:from 370 to 2670 l/h

€96.05/ pieceexcl. VAT

€116.22incl. VAT

8 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 22.36m³/h PN16 Flange DN40

  • Eriks:13389162
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Control range:from 2.73 to 22.36 l/h

€323.00/ pieceexcl. VAT

€390.83incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 12m³/h PN25 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:11815461
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN25
  • Control range:from 1400 to 12000 l/h

€124.53/ pieceexcl. VAT

€150.68incl. VAT

39 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2612E Static Bronze/PTFE Kvs value: 19.5m³/h PN25 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11815466
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN25
  • Control range:from 2700 to 19500 l/h

€151.73/ pieceexcl. VAT

€183.59incl. VAT

5 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 710m³/h PN16 Flange DN200

  • Eriks:12711937
  • Nominal inner diameter:DN200
  • Pressure rating:PN16
  • Control range:from 27.5 to 710 l/h

€3,534.30/ pieceexcl. VAT

€4,276.50incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 1504.1m³/h PN16 Flange DN300

  • Eriks:12711939
  • Nominal inner diameter:DN300
  • Pressure rating:PN16
  • Control range:from 44.9 to 1504.1 l/h

€6,868.00/ pieceexcl. VAT

€8,310.28incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 83.3m³/h PN16 Flange DN65

  • Eriks:12711934
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Control range:from 3.6 to 88.8 l/h

€537.63/ pieceexcl. VAT

€650.53incl. VAT

48 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 113.4m³/h PN16 Flange DN80

  • Eriks:12605788
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Control range:from 5.9 to 113.4 l/h

€731.43/ pieceexcl. VAT

€885.03incl. VAT

81 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 390.2m³/h PN16 Flange DN150

  • Eriks:12426829
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
  • Control range:from 7.9 to 290.2 l/h

€1,683.00/ pieceexcl. VAT

€2,036.43incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2920 Static Cast iron/EPDM Kvs value: 32.15m³/h PN16 Flange DN50

  • Eriks:13033788
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Control range:from 2.66 to 32.15 l/h

€373.58/ pieceexcl. VAT

€452.03incl. VAT

23 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 29.8m³/h PN25 Internal thread (BSPP) 2" (50)

  • Eriks:11815463
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN25
  • Control range:from 3900 to 29800 l/h

€212.93/ pieceexcl. VAT

€257.65incl. VAT

23 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Regulating valve Type: 2611E Static Bronze/PTFE Kvs value: 4.1m³/h PN25 Internal thread (BSPP) 3/4" (20)

  • Eriks:11815459
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN25
  • Control range:from 400 to 4100 l/h

€81.01/ pieceexcl. VAT

€98.02incl. VAT

50 In stock - Estimated delivery date 05/11/2026
Product Image

TA Regulating valve Series: STAD Type: 26123N Static AMETAL/EPDM Kvs value: 5.37m³/h PN20 Internal thread (BSPP) 3/4" (20)

  • Eriks:13416284
  • Manufacturer:52 851-220
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN20
  • Control range:from 520 to 5370 l/h

€141.75/ pieceexcl. VAT

€171.52incl. VAT

9 In stock - Estimated delivery date 05/11/2026
Product Image

TA Regulating valve Series: STAD Type: 26123N Static AMETAL/EPDM Kvs value: 8.43m³/h PN20 Internal thread (BSPP) 1" (25)

  • Eriks:13416286
  • Manufacturer:52 851-225
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN20
  • Control range:from 580 to 8430 l/h

€177.30/ pieceexcl. VAT

€214.53incl. VAT

10 In stock - Estimated delivery date 05/11/2026
Product Image

TA Regulating valve Series: STAD Type: 26123N Static AMETAL/EPDM Kvs value: 20.2m³/h PN20 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:13416288
  • Manufacturer:52 851-240
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN20
  • Control range:from 1880 to 20200 l/h

€229.50/ pieceexcl. VAT

€277.70incl. VAT

9 In stock - Estimated delivery date 05/11/2026
Product Image

TA Regulating valve Series: STAD Type: 26123N Static AMETAL/EPDM Kvs value: 31.6m³/h PN20 Internal thread (BSPP) 2" (50)

  • Eriks:13416289
  • Manufacturer:52 851-250
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN20
  • Control range:from 2440 to 31600 l/h

€288.45/ pieceexcl. VAT

€349.02incl. VAT

4 In stock - Estimated delivery date 05/11/2026
Product Image

TA Regulating valve Series: STAD Type: 26113 Static AMETAL/EPDM Kvs value: 20.2m³/h PN20 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:13416248
  • Manufacturer:52 851-140
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN20
  • Control range:from 1880 to 20200 l/h

€209.70/ pieceexcl. VAT

€253.74incl. VAT

12 In stock - Estimated delivery date 05/11/2026

€124.80/ pieceexcl. VAT

€151.01incl. VAT

43 In stock - Estimated delivery date 05/11/2026
Product Image

TA Regulating valve Series: STAF Type: 26203 Static Cast iron/EPDM Kvs value: 120m³/h PN16 Flange DN80

  • Eriks:11022701
  • Manufacturer:52 181-080
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Control range:from 2000 to 120000 l/h

€1,251.90/ pieceexcl. VAT

€1,514.80incl. VAT

16 In stock - Estimated delivery date 05/11/2026

€131.20/ pieceexcl. VAT

€158.75incl. VAT

33 In stock - Estimated delivery date 05/11/2026