




€131.20/ pieceexcl. VAT
€158.75incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol V |
Type | 2611 |
Housing material | Dezincification resistant brass |
Material quality | CuZn36Pb2As (CW602N) |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Standard thread connection | DIN EN 10226 |
Pressure rating | PN25 |
Face to Face length | 84 mm |
Type of control gear | Static |
Application | CH water |
Kvs value | 6.9 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | Dezincification resistant brass |
Spindle material | Dezincification resistant brass |
Primary spindle seal material | EPDM |
Material bonnet | Dezincification resistant brass |
Bonnet gasket material | EPDM |
Nipple material | Dezincification resistant brass |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |
With drain | Yes |
With position indicator | Yes |
DN | 3/4" (20) |
H | 136 mm |
L1 | 84 mm |
L2 | 152 mm |
Weight | 0.67 kg |