Gate Valves with Welding Connection

  • 15
  • 9
  • 15
  • 15
  • 9
  • 9
24 Products showing for Gate Valves with Welding Connection
Product Image

LVF Gate valve Type: 1755 Steel/Trim 8 Class 800 Socket weld 1" (25)

  • Eriks:13614981
  • Material quality:ASTM A105N
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 800

€59.10/ pieceexcl. VAT

€71.51incl. VAT

86 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1755 Steel/Trim 8 Class 800 Socket weld 1/2" (15)

  • Eriks:13614977
  • Material quality:ASTM A105N
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:Class 800

€41.10/ pieceexcl. VAT

€49.73incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1755 Steel/Trim 8 Class 800 Socket weld 2" (50)

  • Eriks:13614984
  • Material quality:ASTM A105N
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 800

€167.00/ pieceexcl. VAT

€202.07incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1766 Stainless steel/Trim 12 Class 800 Socket weld 1" (25)

  • Eriks:13614999
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 800

€226.00/ pieceexcl. VAT

€273.46incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1755 Steel/Trim 8 Class 800 Socket weld 1.1/2" (40)

  • Eriks:13614982
  • Material quality:ASTM A105N
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 800

€124.00/ pieceexcl. VAT

€150.04incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1755 Steel/Trim 8 Class 800 Socket weld 3/4" (20)

  • Eriks:13614980
  • Material quality:ASTM A105N
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:Class 800

€42.50/ pieceexcl. VAT

€51.43incl. VAT

52 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1759 Steel/Trim 5 Class 800 Socket weld 1/2" (15)

  • Eriks:13614912
  • Material quality:ASTM A105N
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:Class 800

€205.50/ pieceexcl. VAT

€248.66incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1759 Steel/Trim 5 Class 800 Socket weld 2" (50)

  • Eriks:13615013
  • Material quality:ASTM A105N
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 800

€529.50/ pieceexcl. VAT

€640.70incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1759 Steel/Trim 5 Class 800 Socket weld 1.1/2" (40)

  • Eriks:13614925
  • Material quality:ASTM A105N
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 800

€378.50/ pieceexcl. VAT

€457.99incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1766 Stainless steel/Trim 12 Class 800 Socket weld 1.1/2" (40)

  • Eriks:13615000
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:Class 800

€476.00/ pieceexcl. VAT

€575.96incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1766 Stainless steel/Trim 12 Class 800 Socket weld 2" (50)

  • Eriks:13615003
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 800

€601.50/ pieceexcl. VAT

€727.82incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

LVF Gate valve Type: 1766 Stainless steel/Trim 12 Class 800 Socket weld 1/2" (15)

  • Eriks:13614995
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:Class 800

€159.00/ pieceexcl. VAT

€192.39incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN10 Butt weld DN200 225mm

  • Eriks:13450107
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN200
  • External tube diameter of connection:225 mm

€2,076.80/ pieceexcl. VAT

€2,512.93incl. VAT

Estimated delivery date - 17/12/2026
Product Image

LVF Gate valve Type: 1759 Steel/Trim 5 Class 800 Socket weld 3/4" (20)

  • Eriks:13614923
  • Material quality:ASTM A105N
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:Class 800

€211.50/ pieceexcl. VAT

€255.92incl. VAT

Estimated delivery date - 15/04/2027
Product Image

LVF Gate valve Type: 1759 Steel/Trim 5 Class 800 Socket weld 1" (25)

  • Eriks:13614924
  • Material quality:ASTM A105N
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 800

€280.00/ pieceexcl. VAT

€338.80incl. VAT

Estimated delivery date - 30/03/2027
Product Image

LVF Gate valve Type: 1766 Stainless steel/Trim 12 Class 800 Socket weld 3/4" (20)

  • Eriks:13614997
  • Material quality:ASTM A182 F316L
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:Class 800

€163.00/ pieceexcl. VAT

€197.23incl. VAT

Estimated delivery date - 10/03/2027
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN150 180mm

  • Eriks:13450106
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN150
  • External tube diameter of connection:180 mm

€1,396.80/ pieceexcl. VAT

€1,690.13incl. VAT

Estimated delivery date - 17/12/2026
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN50 63mm

  • Eriks:13450100
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm

€972.00/ pieceexcl. VAT

€1,176.12incl. VAT

Estimated delivery date - 17/12/2026
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN80 90mm

  • Eriks:13450101
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN80
  • External tube diameter of connection:90 mm

€698.00/ pieceexcl. VAT

€844.58incl. VAT

Estimated delivery date - 11/01/2027
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN125 140mm

  • Eriks:13450104
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN125
  • External tube diameter of connection:140 mm

€1,143.20/ pieceexcl. VAT

€1,383.27incl. VAT

Estimated delivery date - 17/12/2026
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN150 160mm

  • Eriks:13450105
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN150
  • External tube diameter of connection:160 mm

€1,344.00/ pieceexcl. VAT

€1,626.24incl. VAT

Estimated delivery date - 07/01/2027
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN200 225mm

  • Eriks:13450108
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN200
  • External tube diameter of connection:225 mm

€2,278.40/ pieceexcl. VAT

€2,756.86incl. VAT

Estimated delivery date - 17/12/2026
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN100 110mm

  • Eriks:13450102
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN100
  • External tube diameter of connection:110 mm

€842.40/ pieceexcl. VAT

€1,019.30incl. VAT

Estimated delivery date - 17/12/2026
Product Image

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN100 125mm

  • Eriks:13450103
  • Material quality:EN-JS1030
  • Nominal inner diameter:DN100
  • External tube diameter of connection:125 mm

€905.60/ pieceexcl. VAT

€1,095.78incl. VAT

Estimated delivery date - 17/12/2026