




€476.00/ pieceexcl. VAT
€575.96incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1766 |
Norm | ASME |
Housing material | Stainless steel |
Material quality | ASTM A182 F316L |
Nominal inner diameter | 1.1/2" (40) |
Connection | Socket weld |
Standard welding connection | ASME B16.11 |
Pressure rating | Class 800 |
Face to Face norm | Manufacturer standard |
Face to Face length | 127 mm |
Operation | Hand wheel, non-rising with rising stem |
Full bore | No |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Trim 12 |
Wedge material | ASTM A182 F316 |
Spindle material | ASTM A182 F316 |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A182 F316L |
Bonnet gasket material | Stainless steel 316 SW Graphite filled |
Actuator material | Steel |
Minimum medium temperature (continuous) | -196 °C |
Maximum medium temperature (continuous) | 540 °C |
Maximum pressure difference at 20 °C | 136 bar |
Approvals | API 624 |
DN | 1.1/2" (40) |
H | 255 mm |
L | 127 mm |
M | 120 mm |
Weight | 7.5 kg |