






€529.50/ pieceexcl. VAT
€640.70incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1759 |
Norm | ASME |
Housing material | Steel |
Material quality | ASTM A105N |
Surface protection | Phosphated |
Nominal inner diameter | 2" (50) |
Connection | Socket weld |
Standard welding connection | ASME B16.11 |
Pressure rating | Class 800 |
Face to Face norm | Manufacturer standard |
Face to Face length | 130 mm |
Operation | Hand wheel, non-rising with rising stem |
Full bore | No |
Type of bonnet | Welded bonnet |
Stem seal type | Bellows |
Sealing | Trim 5 |
Wedge material | ASTM A479 410 |
Spindle material | ASTM A479 410 |
Primary spindle seal material | Graphite |
Bellows material | ASTM A182 F321 |
Material bonnet | ASTM A105N |
Bonnet gasket material | Stainless steel 316 SW Graphite filled |
Actuator material | Steel |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 136 bar |
Approvals | API 624 |
DN | 2" (50) |
H | 277 mm |
L | 130 mm |
M | 120 mm |
Weight | 9.8 kg |