Butterfly Valves Threaded

  • 17
  • 17
  • 17
  • 17
17 Products showing for Butterfly Valves Threaded
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 65 x 1/6" DN40

  • Eriks:14609773
  • Nominal inner diameter:DN40
  • Size of dairy thread connection (DIN 405) DN:Rd 65 x 1/6"
  • Pressure rating:PN16

€126.23/ pieceexcl. VAT

€152.74incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN10 External thread DIN 11851 Rd 110 x 1/4" DN80

  • Eriks:14671858
  • Nominal inner diameter:DN80
  • Size of dairy thread connection (DIN 405) DN:Rd 110 x 1/4"
  • Pressure rating:PN10

€207.83/ pieceexcl. VAT

€251.47incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN16 External thread DIN 11851 Rd 95 x 1/6" DN65

  • Eriks:14671788
  • Nominal inner diameter:DN65
  • Size of dairy thread connection (DIN 405) DN:Rd 95 x 1/6"
  • Pressure rating:PN16

€146.63/ pieceexcl. VAT

€177.42incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN16 External thread DIN 11851 Rd 52 x 1/6" DN25

  • Eriks:14671856
  • Nominal inner diameter:DN25
  • Size of dairy thread connection (DIN 405) DN:Rd 52 x 1/6"
  • Pressure rating:PN16

€103.70/ pieceexcl. VAT

€125.48incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN16 External thread DIN 11851 Rd 78 x 1/6" DN50

  • Eriks:14671787
  • Nominal inner diameter:DN50
  • Size of dairy thread connection (DIN 405) DN:Rd 78 x 1/6"
  • Pressure rating:PN16

€115.18/ pieceexcl. VAT

€139.37incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN10 External thread DIN 11851 Rd 130 x 1/4" DN100

  • Eriks:14671789
  • Nominal inner diameter:DN100
  • Size of dairy thread connection (DIN 405) DN:Rd 130 x 1/4"
  • Pressure rating:PN10

€246.93/ pieceexcl. VAT

€298.79incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN16 External thread DIN 11851 Rd 58 x 1/6" DN32

  • Eriks:14671786
  • Nominal inner diameter:DN32
  • Size of dairy thread connection (DIN 405) DN:Rd 58 x 1/6"
  • Pressure rating:PN16

€104.13/ pieceexcl. VAT

€126.00incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN16 External thread DIN 11851 Rd 65 x 1/6" DN40

  • Eriks:14671857
  • Nominal inner diameter:DN40
  • Size of dairy thread connection (DIN 405) DN:Rd 65 x 1/6"
  • Pressure rating:PN16

€105.40/ pieceexcl. VAT

€127.53incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 52 x 1/6" DN25

  • Eriks:14609771
  • Nominal inner diameter:DN25
  • Size of dairy thread connection (DIN 405) DN:Rd 52 x 1/6"
  • Pressure rating:PN16

€124.53/ pieceexcl. VAT

€150.68incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 78 x 1/6" DN50

  • Eriks:14609774
  • Nominal inner diameter:DN50
  • Size of dairy thread connection (DIN 405) DN:Rd 78 x 1/6"
  • Pressure rating:PN16

€137.70/ pieceexcl. VAT

€166.62incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 95 x 1/6" DN65

  • Eriks:14609775
  • Nominal inner diameter:DN65
  • Size of dairy thread connection (DIN 405) DN:Rd 95 x 1/6"
  • Pressure rating:PN16

€175.53/ pieceexcl. VAT

€212.39incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 34 x 1/8" DN15

  • Eriks:14609769
  • Nominal inner diameter:DN15
  • Size of dairy thread connection (DIN 405) DN:Rd 34 x 1/8"
  • Pressure rating:PN16

€130.90/ pieceexcl. VAT

€158.39incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 58 x 1/6" DN32

  • Eriks:14609772
  • Nominal inner diameter:DN32
  • Size of dairy thread connection (DIN 405) DN:Rd 58 x 1/6"
  • Pressure rating:PN16

€124.95/ pieceexcl. VAT

€151.19incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 44 x 1/6" DN20

  • Eriks:14609770
  • Nominal inner diameter:DN20
  • Size of dairy thread connection (DIN 405) DN:Rd 44 x 1/6"
  • Pressure rating:PN16

€133.88/ pieceexcl. VAT

€161.99incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN10 External thread DIN 11851 Rd 110 x 1/4" DN80

  • Eriks:14609776
  • Nominal inner diameter:DN80
  • Size of dairy thread connection (DIN 405) DN:Rd 110 x 1/4"
  • Pressure rating:PN10

€249.48/ pieceexcl. VAT

€301.87incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN10 External thread DIN 11851 Rd 130 x 1/4" DN100

  • Eriks:14609777
  • Nominal inner diameter:DN100
  • Size of dairy thread connection (DIN 405) DN:Rd 130 x 1/4"
  • Pressure rating:PN10

€296.23/ pieceexcl. VAT

€358.44incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 28 x 1/8" DN10

  • Eriks:14609768
  • Nominal inner diameter:DN10
  • Size of dairy thread connection (DIN 405) DN:Rd 28 x 1/8"
  • Pressure rating:PN16

€214.63/ pieceexcl. VAT

€259.70incl. VAT

Estimated delivery date - 10/12/2026