




€133.88/ pieceexcl. VAT
€161.99incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUTH VENTILE |
Series | 4303 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | AISI 316L (1.4404) |
Internal roughness value | Ra ≤ 0.8 µm electro polished |
Nominal inner diameter | DN20 |
Connection | External thread |
Size of dairy thread connection (DIN 405) DN | Rd 44 x 1/6" |
Standard thread connection | DIN 11851 |
Pressure rating | PN16 |
Face to Face length | 68 mm |
Operation | Handle |
Housing lining | Replaceable |
Material liner | EPDM |
Disk material | AISI 316L |
Quality class disc | 1.4404 |
Primary spindle seal material | EPDM |
PMO - maximum operating pressure | 16 bar |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 95 °C |
Maximum pressure difference as end valve | 16 bar |
Ambient temperature | from 4 to 45 °C |
DN | DN20 |
A | 34 mm |
B | 20 mm |
C | 44 mm |
H | 83 mm |
L | 68 mm |
Weight | 1.05 kg |