GUTH VENTILE

GUTH VENTILE Butterfly valve Series: 4303 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 External thread DIN 11851 Rd 95 x 1/6" DN65

  • ERIKS:14609775
Image 1
Image 2
Image 1
Image 2
Save to list

€175.53/ pieceexcl. VAT

€212.39incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
4303
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
AISI 316L (1.4404)
Internal roughness value
Ra ≤ 0.8 µm electro polished
Nominal inner diameter
DN65
Connection
External thread
Size of dairy thread connection (DIN 405) DN
Rd 95 x 1/6"
Standard thread connection
DIN 11851
Pressure rating
PN16
Face to Face length
76 mm
Operation
Handle
Housing lining
Replaceable
Material liner
EPDM
Disk material
AISI 316L
Quality class disc
1.4404
Primary spindle seal material
EPDM
PMO - maximum operating pressure
16 bar
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
95 °C
Maximum pressure difference as end valve
16 bar
Ambient temperature
from 4 to 45 °C
DN
DN65
A
38 mm
B
66 mm
C
95 mm
H
110 mm
L
76 mm
Weight
2.82 kg