ECON®

ECON® Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 1/4" (8)

  • ERIKS:12576472
  • Manufacturer:8716901086044
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Mounted electrically controlled 2-way ball valve consisting of: Three-piece Econ® ball valve (type: 7644) and electric Econ® actuator (type: 7907).

The electrically controlled 2-way ball valve is configured according to the following basic principles: Medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.
Save to list

€532.95/ pieceexcl. VAT

€644.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7644EE
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1/4" (8)
Connection
Butt weld
Standard welding connection
B16.25 S40
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
70 mm
Actuator
Electric operated
Type coding actuator
ELA40
Brand actuator
ECON
Supply voltage
230V AC
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
68 bar
DN
1/4" (8)
d
10.6 mm
L
70 mm
H
166.3 mm
C
17.8 mm
Weight
1.9 kg