• 4
  • 1
  • 59
  • 1
  • 1
65 Products showing for Welding Torches
Product Image

SAF-FRO Mass clip brass CROCODILE 300

  • Eriks:11899433
  • Max. current (Imax):300 A

€15.60/ pieceexcl. VAT

€18.88incl. VAT

13 In stock - Estimated delivery date 05/11/2026

€8.35/ pieceexcl. VAT

€10.10incl. VAT

Sold per: 5Min. order: 5

20 In stock - Estimated delivery date 05/11/2026
Product Image

SAF-FRO Mass clip brass CROCODILE 600

  • Eriks:11899434
  • Max. current (Imax):600 A

€29.74/ pieceexcl. VAT

€35.99incl. VAT

24 In stock - Estimated delivery date 05/11/2026
Product Image

SAF-FRO Brass clamp HIPPO 400

  • Eriks:11899436
  • Maximum welding current:400 A

€9.28/ pieceexcl. VAT

€11.23incl. VAT

10 In stock - Estimated delivery date 05/11/2026

€4.65/ pieceexcl. VAT

€5.63incl. VAT

Sold per: 5Min. order: 5

140 In stock - Estimated delivery date 05/11/2026
Product Image

SAF-FRO Earth clamp DRAGON 600

  • Eriks:11899437
  • Max. current (Imax):600 A

€40.68/ pieceexcl. VAT

€49.22incl. VAT

Estimated delivery date - 11/11/2026

€2.10/ pieceexcl. VAT

€2.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

€11.97/ pieceexcl. VAT

€14.48incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BINZEL Gas nozzle ceramic N° 8 D8 L25,5mm ABITIG grip (little) 9 & 20

  • Eriks:12968614
  • Manufacturer:701.0322
  • Type:701.0322
  • Length:25.5 mm
  • Internal diameter:12.5 mm
Log in to view priceLog in

€2.13/ pieceexcl. VAT

€2.58incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026
Product Image

SAF-FRO Welding plier OPTIMUS 300

  • Eriks:11899392
  • Maximum welding current:300 A
  • Wire diameter:6.3 mm

€44.65/ pieceexcl. VAT

€54.03incl. VAT

Estimated delivery date - 13/11/2026
Product Image

SAF-FRO Welding plier OPTIMUS 400

  • Eriks:11899393
  • Maximum welding current:400 A
  • Wire diameter:8 mm

€52.12/ pieceexcl. VAT

€63.07incl. VAT

Estimated delivery date - 16/11/2026
Log in to view priceLog in

€25.40/ pieceexcl. VAT

€30.73incl. VAT

Estimated delivery date - 12/11/2026

€30.64/ pieceexcl. VAT

€37.07incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

€49.61/ pieceexcl. VAT

€60.03incl. VAT

Estimated delivery date - 16/11/2026

€8.35/ pieceexcl. VAT

€10.10incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

€8.57/ pieceexcl. VAT

€10.37incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 13/11/2026

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 13/11/2026

€5.46/ pieceexcl. VAT

€6.61incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/11/2026

€8.24/ pieceexcl. VAT

€9.97incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 13/11/2026

€4.59/ pieceexcl. VAT

€5.55incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/11/2026

€4.18/ pieceexcl. VAT

€5.06incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026