Electrode Welding Torches

  • 2
  • 28
  • 3
  • 5
  • 4
  • 1
  • 1
  • 1
31 Products showing for Electrode Welding Torches
Product Image

SAF-FRO Mass clip brass CROCODILE 300

  • Eriks:11899433
  • Max. current (Imax):300 A

€15.60/ pieceexcl. VAT

€18.88incl. VAT

45 In stock - Estimated delivery date 10/11/2026
Product Image

SAF-FRO Mass clip brass CROCODILE 600

  • Eriks:11899434
  • Max. current (Imax):600 A

€29.74/ pieceexcl. VAT

€35.99incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

SAF-FRO Brass clamp HIPPO 400

  • Eriks:11899436
  • Maximum welding current:400 A

€9.28/ pieceexcl. VAT

€11.23incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€18.20/ pieceexcl. VAT

€22.02incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SAF-FRO Earth clamp DRAGON 600

  • Eriks:11899437
  • Max. current (Imax):600 A

€40.68/ pieceexcl. VAT

€49.22incl. VAT

Estimated delivery date - 18/11/2026
Log in to view priceLog in

€25.40/ pieceexcl. VAT

€30.73incl. VAT

Estimated delivery date - 17/11/2026

€49.61/ pieceexcl. VAT

€60.03incl. VAT

Estimated delivery date - 19/11/2026

€22.84/ pieceexcl. VAT

€27.64incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SAF-FRO On/Off Magnetic Ground Clamp 300

  • Eriks:12437118
  • Manufacturer:W000373781
  • Max. current (Imax):300 A

€92.57/ pieceexcl. VAT

€112.01incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SAF-FRO Welding plier SEGURA 300

  • Eriks:11899426
  • Maximum welding current:300 A
  • Wire diameter:4 mm

€19.00/ pieceexcl. VAT

€22.99incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SAF-FRO PRO ARC 4m 4m D13mm 300/35-50mm² Kit booglassen WELDLINE

  • Eriks:11899715
  • Maximum welding current:300 A
  • Cable length:4 m

€216.46/ pieceexcl. VAT

€261.92incl. VAT

Estimated delivery date - 25/11/2026
Product Image

SAF-FRO PRO ARC Kit 3M 3M D9mm 200/16-25mm²

  • Eriks:11899656
  • Maximum welding current:200 A
  • Cable length:3 m

€99.21/ pieceexcl. VAT

€120.04incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SAF-FRO PRO ARC Kit 4m 4m D13mm 300/35-50mm²

  • Eriks:11899657
  • Maximum welding current:300 A
  • Cable length:4 m

€173.02/ pieceexcl. VAT

€209.35incl. VAT

Estimated delivery date - 19/11/2026

€99.22/ pieceexcl. VAT

€120.06incl. VAT

Estimated delivery date - 19/11/2026

€60.95/ pieceexcl. VAT

€73.75incl. VAT

Estimated delivery date - 19/11/2026

€28.63/ pieceexcl. VAT

€34.64incl. VAT

Estimated delivery date - 19/11/2026
This product is no longer offered.Explore similar products in our assortment
Product Image

SAF-FRO Mass clip HIPPO 600

  • Eriks:11899452
  • Maximum welding current:600 A

€12.00/ pieceexcl. VAT

€14.52incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SAF-FRO Mass clip HIPPO 200

  • Eriks:11899435
  • Maximum welding current:200 A

€4.27/ pieceexcl. VAT

€5.17incl. VAT

Estimated delivery date - 18/11/2026

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026
Product Image

SAF-FRO Welding plier OPTIMUS 300

  • Eriks:11899392
  • Maximum welding current:300 A
  • Wire diameter:6.3 mm

€44.65/ pieceexcl. VAT

€54.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SAF-FRO Welding plier OPTIMUS 400

  • Eriks:11899393
  • Maximum welding current:400 A
  • Wire diameter:8 mm

€52.12/ pieceexcl. VAT

€63.07incl. VAT

Estimated delivery date - 19/11/2026
Product Image

SAF-FRO Welding plier OPTIMUS 500

  • Eriks:11899394
  • Maximum welding current:500 A
  • Wire diameter:8 mm

€53.49/ pieceexcl. VAT

€64.72incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SAF-FRO Mass clip SERRE JOINT 900

  • Eriks:11899602
  • Maximum welding current:800 A

€69.27/ pieceexcl. VAT

€83.82incl. VAT

Estimated delivery date - 18/11/2026