Products
Brands
About Eriks
Customer service
BE - English
Home
Gas nozzle ceramic standard TI...
Gas nozzle ceramic standard TIG welding torch length 25.5mm
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
701.0322
1
Length [mm]
25.5
1
Internal diameter [mm]
12.5
1
Log in to see your specific pricing.
Log in
1
of
Gas nozzle ceramic standard TIG welding torch length 25.5mm
Product
Type
Suitable for type
Length [mm]
Available
Price
excl. VAT
Product
Type
Suitable for type
Length [mm]
Available
Price
excl. VAT
Gas nozzle ceramic N° 8 D8 L25,5mm ABITIG grip (little) 9 & 20
701.0322
25.5
Log in to view the price
Log in