Welding Curtains and Blankets

  • 146
  • 2
  • 3
  • 7
  • 5
  • 1
  • 1
  • 1
  • 10
  • 1
  • 4
  • 1
  • 3
152 Products showing for Welding Curtains and Blankets

€2.20/ pieceexcl. VAT

€2.66incl. VAT

178 In stock - Estimated delivery date 10/11/2026

€142.25/ pieceexcl. VAT

€172.12incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

CEPRO Lasdeken ATLAS 200x200cm

  • Eriks:23362783
  • Manufacturer:56.50.15
  • Width:2000 mm
  • Temperature resistance:550 °C
  • Material:Fiberglass Cloth (filament) 2 sides PU coating

€92.25/ pieceexcl. VAT

€111.62incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

CEPRO Lastent huisjesmodel 220x200x190cm compleet

  • Eriks:23362899
  • Manufacturer:91.20.11
  • Width:1900 mm

€758.00/ pieceexcl. VAT

€917.18incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€19.75/ meterexcl. VAT

€23.90incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

CEPRO Lasdeken HERCULES 200x200cm

  • Eriks:23362804
  • Manufacturer:56.50.75
  • Temperature resistance:750 °C
  • Material:Fiberglass Cloth (texturized) two sides HT + PU coating
  • Application:Suitable for horizontal use

€209.75/ pieceexcl. VAT

€253.80incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

CEPRO Lasdeken OLYMPUS 180x200cm

  • Eriks:23362813
  • Manufacturer:56.50.95
  • Width:2000 mm
  • Temperature resistance:1000 °C
  • Material:Silicate fabric (filament)

€223.00/ pieceexcl. VAT

€269.83incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Welding curtain, TransTac T55, 180x130cm

  • Eriks:12328115
  • Manufacturer:TTVT55130180
  • Width:1300 mm
  • Colour:Green
Log in to view priceLog in
Product Image

CEPRO Lasdeken HERCULES 200x100cm

  • Eriks:23362803
  • Manufacturer:56.50.72
  • Temperature resistance:750 °C
  • Material:Fiberglass Cloth (texturized) two sides HT + PU coating
  • Application:Suitable for horizontal use

€100.75/ pieceexcl. VAT

€121.91incl. VAT

Estimated delivery date - 18/11/2026

€760.00/ pieceexcl. VAT

€919.60incl. VAT

Estimated delivery date - 19/11/2026
Product Image

CEPRO Lasscherm ROBUSTO enkel ATLAS met deken

  • Eriks:23362669
  • Manufacturer:36.32.31
  • Width:2150 mm
  • Temperature resistance:550 °C
  • Application:Light welding and grinding activities

€642.00/ pieceexcl. VAT

€776.82incl. VAT

Estimated delivery date - 19/11/2026
Product Image

CEPRO Welding curtain Orange-CE 160x140cm

  • Eriks:23362536
  • Manufacturer:16.15.16
  • Width:1400 mm

€45.00/ pieceexcl. VAT

€54.45incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Welding blanket SIRIUS 100x100cm

  • Eriks:12058469
  • Width:1000 mm
  • Temperature resistance:700 °C

€46.25/ pieceexcl. VAT

€55.96incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Rail plafond koppelsteun

  • Eriks:23362866
  • Manufacturer:86.10.20

€21.50/ pieceexcl. VAT

€26.02incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Grinding curtain Clear 160x140cm

  • Eriks:23362525
  • Manufacturer:16.10.16
  • Width:1400 mm
  • Application:Controlled cooling of hot objects

€47.00/ pieceexcl. VAT

€56.87incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Grinding curtain Clear 260x140cm

  • Eriks:23362531
  • Manufacturer:16.10.26
  • Width:1400 mm
  • Application:Controlled cooling of hot objects

€83.00/ pieceexcl. VAT

€100.43incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Grinding curtain Clear 240x140cm

  • Eriks:23362530
  • Manufacturer:16.10.24
  • Width:1400 mm
  • Application:Controlled cooling of hot objects

€75.00/ pieceexcl. VAT

€90.75incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Laslamel Green-6 300x2mm /rol 50m

  • Eriks:12058500
  • Width:300 mm
  • Thickness:2 mm

€743.00/ rollexcl. VAT

€899.03incl. VAT

Estimated delivery date - 19/11/2026
Product Image

CEPRO Clear lamel 300x3mm /lpm

  • Eriks:23362599
  • Manufacturer:26.20.03
  • Width:300 mm
  • Thickness:3 mm
  • Application:Controlled cooling of hot objects

€12.15/ meterexcl. VAT

€14.70incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026
Product Image

CEPRO Clear lamel 200x2mm /lpm

  • Eriks:23362600
  • Manufacturer:26.20.22
  • Thickness:2 mm
  • Application:Controlled cooling of hot objects

€5.70/ meterexcl. VAT

€6.90incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Welding curtain Orange-CE 220x140cm

  • Eriks:23362541
  • Manufacturer:16.15.22
  • Width:1400 mm

€65.00/ pieceexcl. VAT

€78.65incl. VAT

Estimated delivery date - 17/11/2026

€145.00/ pieceexcl. VAT

€175.45incl. VAT

Estimated delivery date - 17/11/2026

€201.75/ pieceexcl. VAT

€244.12incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Welding blanket SIRIUS 200x100cm

  • Eriks:23362819
  • Width:1000 mm
  • Temperature resistance:700 °C

€82.50/ pieceexcl. VAT

€99.83incl. VAT

Estimated delivery date - 17/11/2026
Product Image

CEPRO Welding blanket ATLAS 200x100cm

  • Eriks:23362782
  • Manufacturer:56.50.12
  • Width:1000 mm
  • Temperature resistance:550 °C
  • Material:Fiberglass Cloth (filament) 2 sides PU coating

€46.25/ pieceexcl. VAT

€55.96incl. VAT

Estimated delivery date - 17/11/2026