

€92.25/ pieceexcl. VAT
€111.62incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEPRO |
Width | 2000 mm |
Temperature resistance | 550 °C |
Material | Fiberglass Cloth (filament) 2 sides PU coating |
Application | Light welding and grinding activities |