

€46.25/ pieceexcl. VAT
€55.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEPRO |
Width | 1000 mm |
Temperature resistance | 550 °C |
Material | Fiberglass Cloth (filament) 2 sides PU coating |
Application | Light welding and grinding activities |