Mixers

  • 6
  • 1
  • 1
  • 1
  • 1
8 Products showing for Mixers

€387.09/ pieceexcl. VAT

€468.38incl. VAT

Estimated delivery date - 19/11/2026
Product Image

BOSCH Strirring mechanism GRW 18 2 E Stirrer basket 160 mm Ø Box

  • Eriks:12677257
  • Manufacturer:0 601 1A8 000
  • Nominal power consumption:1800 W
  • Idle rotational speed:0 – 450 / 1050 rpm
  • Continuous rated speed:0 – 250 / 580 rpm
This product is no longer offered.Explore similar products in our assortment

€15.76/ pieceexcl. VAT

€19.07incl. VAT

Estimated delivery date - 18/11/2026

€11.71/ pieceexcl. VAT

€14.17incl. VAT

Estimated delivery date - 18/11/2026
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Stirrer basket 120 mm, 590 mm, 1525 kg

  • Eriks:23940116
  • Manufacturer:2 607 990 015
This product is no longer offered.Explore similar products in our assortment
This product is no longer offered.Explore similar products in our assortment