BOSCH

BOSCH Strirring mechanism GRW 18 2 E Stirrer basket 160 mm Ø Box

  • ERIKS:12677257
  • Manufacturer:3165140754460
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1800 W
Idle rotational speed
0 – 450 / 1050 rpm
Continuous rated speed
0 – 250 / 580 rpm
Max. torque
45 / 19 Nm
Weight of machine
7.2 kg
Tool insertion
M 14