MAKITA

MAKITA Mixer handheld cordless type DUT130Z 18V without charger/battery

  • ERIKS:14075739
  • Manufacturer:088381873413
Image 1
Image 2
Image 1
Image 2
The Makita DUT130Z mixer is ideal for tilers, painters and much more
It is powerful, lightweight, robust and suitable for a number of different applications
The M14 shaft holder is compatible with a range of popular mixing paddles and the enclosed battery compartment prevents splashed material from entering or adhering to the battery for increased durability and protection
It has a mechanical 2-speed control which allows you to choose between speeds for the intended application and lock-on switch for comfortability over extended periods of time
Unfortunately not suitable for mixing plaster
No-load speed: Hi 0-1,300rpm, Low 0-350rpm
Tool holder shank: M14
Max paddle diameter: 165mm
Net weight: 2.5-2.8kg
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA