Other Machining Tools

  • 2
  • 131
  • 1
  • 447
  • 4
  • 1
  • 1
  • 16
  • 3
  • 51
  • 3
  • 4
  • 2
  • 13
  • 1
1312 Products showing for Other Machining Tools

€3.21/ pieceexcl. VAT

€3.88incl. VAT

40 In stock - Estimated delivery date 09/11/2026
Product Image

DORMER Jobber Length Drill, A777 Series, HSS-E, 13 mm Dia., 151 mm LG

  • Eriks:23092509
  • Diameter:13 mm
  • Diameter:33/64 in
  • Cutting length:18 mm

€54.04/ pieceexcl. VAT

€65.39incl. VAT

Sold per: 5Min. order: 5

20 In stock - Estimated delivery date 09/11/2026
Product Image

DORMER Jobber Drill Bit, A777 Series, HSS-E, 12.5 mm Dia., 151 mm LG

  • Eriks:11674964
  • Diameter:12.5 mm
  • Cutting length:101 mm
  • Total length:151 mm

€49.63/ pieceexcl. VAT

€60.05incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Product Image

DORMER Jobber Length Drill, A777 Series, HSS-E, 4.1 mm Dia., 75 mm LG

  • Eriks:11674997
  • Diameter:4.1 mm
  • Cutting length:43 mm
  • Total length:75 mm

€6.87/ pieceexcl. VAT

€8.31incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Product Image

DORMER Spiral Flute Tap, E238 Series, Metric Thread, M3X0.50, HSS-E-PM, DIN 371

  • Eriks:13004355
  • Manufacturer:E238M3
  • Kind of thread:Metric
  • Thread size metric (M..):M3X0.50
  • DIN standard:371

€28.00/ pieceexcl. VAT

€33.88incl. VAT

10 In stock - Estimated delivery date 09/11/2026

€16.30/ pieceexcl. VAT

€19.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

€28.59/ pieceexcl. VAT

€34.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us

€318.22/ pieceexcl. VAT

€385.05incl. VAT

Estimated delivery date - 16/11/2026

€190.78/ pieceexcl. VAT

€230.84incl. VAT

Estimated delivery date - 16/11/2026

€150.35/ pieceexcl. VAT

€181.92incl. VAT

Estimated delivery date - 16/11/2026

€12.71/ pieceexcl. VAT

€15.38incl. VAT

Estimated delivery date - 16/11/2026

€153.51/ pieceexcl. VAT

€185.75incl. VAT

Estimated delivery date - 16/11/2026

€5.69/ pieceexcl. VAT

€6.88incl. VAT

Estimated delivery date - 16/11/2026

€326.83/ pieceexcl. VAT

€395.46incl. VAT

Estimated delivery date - 16/11/2026

€198.09/ pieceexcl. VAT

€239.69incl. VAT

Estimated delivery date - 16/11/2026

€16.30/ pieceexcl. VAT

€19.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

€258.41/ pieceexcl. VAT

€312.68incl. VAT

Estimated delivery date - 16/11/2026

€363.98/ pieceexcl. VAT

€440.42incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT change plate CCMT 060204E-M PMK925

  • Eriks:14706813
  • Manufacturer:660-06-840-191

€9.52/ pieceexcl. VAT

€11.52incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

€43.40/ pieceexcl. VAT

€52.51incl. VAT

Estimated delivery date - 16/11/2026
This product is no longer offered.Explore similar products in our assortment
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

€31.49/ pieceexcl. VAT

€38.10incl. VAT

Estimated delivery date - 18/11/2026

€18.89/ pieceexcl. VAT

€22.86incl. VAT

Estimated delivery date - 18/11/2026