| ISO indexable inserts KNUX 160405R-F PM9035 | | €16.30/piece |
| Freeswisselplaat seht 1204af alu a20 | | €28.59/piece |
| Sabic handzaagblad bi-met. 300mm 24t (100 stuks) | | Not available in the webshop |
| Kreissägeblatt-HM 60Z 305x2,4/2,0x25,4 | | €318.22/piece |
| Hardox drill FS type H HSSCo8 shank MK 30mm | | €190.78/piece |
| Hardox drill FS type H HSSCo8 shank MK 26mm | | €150.35/piece |
| Schroevenuitdraaier chroom-vanadium # 8 | | €12.71/piece |
| HSS jobber drill set Step-Tip DIN338 1-13/0.5mm steam treated | | €153.51/piece |
| Rod VHM 2x50mm grd. | | €5.69/piece |
| Met. circ saw bld HSS Eco300x2.5x32x240T | | €326.83/piece |
| Met. circ saw bld HSS Eco225x2.0x32x120T | | €198.09/piece |
| ISO indexable inserts KNUX 160405L-F PM9035 | | €16.30/piece |
| Met. circ saw bld HSS Eco275x2.5x40x110T | | €258.41/piece |
| Met. circ saw bld HSS Eco315x2.5x32x160T | | €363.98/piece |
| change plate CCMT 060204E-M PMK925 | | €9.52/piece |
| Multi-purpose milling Cut. 12,00mm DIN6527L Z6 TiAlN Type N | | €43.40/piece |
| Boor d338n tiain2 m42 meul.9.50 | | This product is no longer offered |
| Turning chisel 283R HM16x16x180mm K10/20 | | Not available in the webshop |
| DIN6527 TiAlN Z4 schacht HB 8mm End Mill | | €31.49/piece |
| DIN6527 TiAlN Z4 schacht HB 4mm end mill | | €18.89/piece |
| Ruwfrees VHM Typ HR 12,0mm lang Z4 TiAlN | | €101.36/piece |
| DIN6527 TiAlN Z4 schacht HB 5mm End mill | | €20.07/piece |