






€54.04/ pieceexcl. VAT
€65.39incl. VAT
Sold per: 5Min. order: 5
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A777 |
Type | Jobber Length Drill |
Diameter | 13 mm |
Diameter | 33/64 in |
Cutting length | 18 mm |
Total length | 151 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | Bronze |
Point angle | 135 ° |
Material | HSS-E |
Suitable for stone | No |
Cutting angle | 135 ° |
Weight | 0.1101 kg |
Shaft diameter | 13 mm |
Standard | DIN 338 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 101 mm |
Chip flute length | 101 mm |
Usable length diameter ratio | 4 |