Machine Vices, Clamping Systems and Accessories

  • 200
  • 260
  • 105
  • 3
  • 2
  • 3
  • 1
  • 2
  • 1
  • 4
576 Products showing for Machine Vices, Clamping Systems and Accessories
Product Image

FORMAT Washer DIN 6340 M10

  • Eriks:23420442
  • Manufacturer:82834

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Machine vice size 1 80mm

  • Eriks:23136448
  • Manufacturer:4317784103930
  • Clamping/chucking range:70 mm
  • Weight:4

€186.46/ pieceexcl. VAT

€225.62incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Washer DIN 6340 M8

  • Eriks:23420441
  • Manufacturer:4317784072403

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Extension nut DIN6334 M20

  • Eriks:23420436
  • Manufacturer:4317784072366

€4.51/ pieceexcl. VAT

€5.46incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Extension nut DIN6334 M24

  • Eriks:23420439
  • Manufacturer:4317784072380

€7.34/ pieceexcl. VAT

€8.88incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Extension nut DIN6334 M16

  • Eriks:23137635
  • Manufacturer:4317784072342

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Slot nut DIN508L M12x14mm

  • Eriks:23420352
  • Manufacturer:4317784073530

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Washer DIN 6340 M16

  • Eriks:23420445
  • Manufacturer:4317784072441

€1.04/ pieceexcl. VAT

€1.26incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Slot nut DIN508L M8x10mm

  • Eriks:23420350
  • Manufacturer:4317784073516

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Estimated delivery date - 23/11/2026
Product Image

DESTACO Vertical hold down clamp 202-U

  • Eriks:23141186
  • Manufacturer:202-U
  • Weight:0.16

€23.18/ pieceexcl. VAT

€28.05incl. VAT

Estimated delivery date - 20/11/2026

€30.83/ pieceexcl. VAT

€37.30incl. VAT

75 In stock - Estimated delivery date 16/11/2026
Product Image

DESTACO Pull action latch clamp 323

  • Eriks:11884934
  • Manufacturer:323
  • Clamping/chucking range:30 mm

€22.36/ pieceexcl. VAT

€27.06incl. VAT

17 In stock - Estimated delivery date 16/11/2026
Product Image

DESTACO Pull action latch clamp 331-SS

  • Eriks:23141173
  • Manufacturer:331-SS
  • Clamping/chucking range:44.5 mm
  • Material:Stainless steel

€64.85/ pieceexcl. VAT

€78.47incl. VAT

Estimated delivery date - 20/11/2026
Product Image

DESTACO Straight-line action clamp 602-MM

  • Eriks:23136777
  • Manufacturer:602-MM
  • Clamping/chucking range:19 mm

€32.50/ pieceexcl. VAT

€39.33incl. VAT

Estimated delivery date - 20/11/2026
Product Image

DESTACO Pull action latch clamp 331

  • Eriks:23136771
  • Manufacturer:331
  • Clamping/chucking range:44.5 mm

€39.22/ pieceexcl. VAT

€47.46incl. VAT

18 In stock - Estimated delivery date 16/11/2026
Product Image

DESTACO Pull action latch clamp 323-SS

  • Eriks:12083747
  • Manufacturer:323-SS
  • Clamping/chucking range:30 mm
  • Material:Stainless steel

€41.32/ pieceexcl. VAT

€50.00incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

DESTACO Straight-line action clamp 6001-MSS

  • Eriks:12508617
  • Manufacturer:6001-MSS
  • Clamping/chucking range:16 mm
  • Material:Stainless steel

€40.65/ pieceexcl. VAT

€49.19incl. VAT

Estimated delivery date - 20/11/2026
Product Image

DESTACO Vertical hold down clamp 210-U

  • Eriks:23141187
  • Manufacturer:210-U
  • Weight:0.59

€40.43/ pieceexcl. VAT

€48.92incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

DESTACO Straight-line action clamp 603-MSS

  • Eriks:24047727
  • Manufacturer:603-MSS
  • Clamping/chucking range:31.8 mm
  • Material:Stainless steel

€95.57/ pieceexcl. VAT

€115.64incl. VAT

Estimated delivery date - 20/11/2026
Product Image

DESTACO Straight-line action clamp 624-MM

  • Eriks:23136783
  • Manufacturer:624-MM
  • Clamping/chucking range:66 mm

€66.75/ pieceexcl. VAT

€80.77incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

DESTACO Pull action latch clamp 334-SS

  • Eriks:12514227
  • Manufacturer:334-SS
  • Clamping/chucking range:51.7 mm
  • Material:Stainless steel

€83.56/ pieceexcl. VAT

€101.11incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

DESTACO Pull action latch clamp 341-SS

  • Eriks:11884935
  • Manufacturer:341-SS
  • Clamping/chucking range:63.5 mm
  • Material:Stainless steel

€145.69/ pieceexcl. VAT

€176.28incl. VAT

Estimated delivery date - 20/11/2026
Product Image

DESTACO Straight-line action clamp 604-MMSS

  • Eriks:23141177
  • Manufacturer:604-MMSS
  • Clamping/chucking range:38 mm
  • Material:Stainless steel

€80.45/ pieceexcl. VAT

€97.34incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

DESTACO Vertical hold down clamp 202-USS

  • Eriks:23136804
  • Manufacturer:202-USS
  • Material:Stainless steel

€44.12/ pieceexcl. VAT

€53.39incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€26.34/ pieceexcl. VAT

€31.87incl. VAT

Estimated delivery date - 20/11/2026