

€40.65/ pieceexcl. VAT
€49.19incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DESTACO |
Maximum tensile force | 670 N |
Clamping/chucking range | 16 mm |
Weight | 0.05 kg |
Material | Stainless steel |