Products
Brands
About Eriks
Customer service
BE - English
Home
Express Coupling Seals
Express Coupling Seals
Products
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Black
2
Material
FPM
1
NBR
1
Connection termination size
Claw distance 41mm
2
Log in to see your specific pricing.
Log in
2
Products showing for
Express Coupling Seals
Seal for coupling EXPRESS NBR
Eriks
:
10037676
Connection termination size:
Claw distance 41mm
See all variants
€0.31
/ piece
excl. VAT
€0.38
incl. VAT
948 In stock - Estimated delivery date 10/11/2026
Add
Seal for coupling EXPRESS Viton
Eriks
:
10037677
Connection termination size:
Claw distance 41mm
See all variants
€390.65
/ piece
excl. VAT
€472.69
incl. VAT
Estimated delivery date - 18/11/2026
Add
Log in