Seal for coupling EXPRESS NBR

  • ERIKS:10037676
Image 1
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

948 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
Black
Connection termination size
Claw distance 41mm
Temperature range
from -30 to 120 °C