Seal for coupling EXPRESS Viton

  • ERIKS:10037677
Image 1
Save to list

€390.65/ pieceexcl. VAT

€472.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Black
Connection termination size
Claw distance 41mm
Temperature range
from -10 to 150 °C