Rubber Flange Gaskets

  • 563
  • 114
  • 122
  • 103
  • 119
  • 114
  • 6
  • 104
  • 116
563 Products showing for Rubber Flange Gaskets
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/40 DN65 3 EN 1514-1 IBC Raised face

  • Eriks:11023918
  • Number of inserts:0
  • Nominal diameter:DN65
  • Flange pressure stage:PN10/40

€2.18/ pieceexcl. VAT

€2.64incl. VAT

82 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 PN10/40 DN80 3 EN 1514-1 IBC Raised face

  • Eriks:11159871
  • Number of inserts:0
  • Nominal diameter:DN80
  • Flange pressure stage:PN10/40

€17.20/ pieceexcl. VAT

€20.81incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 PN10/40 DN50 3 EN 1514-1 IBC Raised face

  • Eriks:11159869
  • Number of inserts:0
  • Nominal diameter:DN50
  • Flange pressure stage:PN10/40

€10.40/ pieceexcl. VAT

€12.58incl. VAT

17 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/40 DN50 3 EN 1514-1 IBC Raised face

  • Eriks:11023917
  • Number of inserts:0
  • Nominal diameter:DN50
  • Flange pressure stage:PN10/40

€1.75/ pieceexcl. VAT

€2.12incl. VAT

368 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/40 DN80 3 EN 1514-1 IBC Raised face

  • Eriks:11023920
  • Number of inserts:0
  • Nominal diameter:DN80
  • Flange pressure stage:PN10/40

€2.58/ pieceexcl. VAT

€3.12incl. VAT

719 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket NBR 70 SUPERBA PN10/16 DN100 3 EN 1514-1 IBC Raised face

  • Eriks:11090185
  • Number of inserts:0
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16

€3.19/ pieceexcl. VAT

€3.86incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 150lbs 1.1/2" 3 ASME B16.21 Raised face

  • Eriks:11159856
  • Number of inserts:0
  • Nominal diameter:1.1/2"
  • Flange pressure stage:150lbs

€6.85/ pieceexcl. VAT

€8.29incl. VAT

35 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 PN10/16 DN150 3 EN 1514-1 IBC Raised face

  • Eriks:11159893
  • Number of inserts:0
  • Nominal diameter:DN150
  • Flange pressure stage:PN10/16

€35.80/ pieceexcl. VAT

€43.32incl. VAT

41 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/16 DN100 3 EN 1514-1 IBC Raised face

  • Eriks:11023923
  • Number of inserts:0
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16

€3.09/ pieceexcl. VAT

€3.74incl. VAT

131 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket NBR 70 SUPERBA PN10/16 DN125 2 EN 1514-1 IBC Raised face

  • Eriks:12105585
  • Number of inserts:0
  • Nominal diameter:DN125
  • Flange pressure stage:PN10/16

€4.52/ pieceexcl. VAT

€5.47incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 PN10/40 DN32 3 EN 1514-1 IBC Raised face

  • Eriks:11159867
  • Number of inserts:0
  • Nominal diameter:DN32
  • Flange pressure stage:PN10/40

€6.35/ pieceexcl. VAT

€7.68incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/16 DN125 3 EN 1514-1 IBC Raised face

  • Eriks:11023927
  • Number of inserts:0
  • Nominal diameter:DN125
  • Flange pressure stage:PN10/16

€4.07/ pieceexcl. VAT

€4.92incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/16 DN200 3 EN 1514-1 IBC Raised face

  • Eriks:11023936
  • Number of inserts:0
  • Nominal diameter:DN200
  • Flange pressure stage:PN10/16

€7.50/ pieceexcl. VAT

€9.07incl. VAT

41 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket NBR 70 SUPERBA PN10/16 DN125 3 EN 1514-1 IBC Raised face

  • Eriks:12252795
  • Number of inserts:0
  • Nominal diameter:DN125
  • Flange pressure stage:PN10/16

€4.20/ pieceexcl. VAT

€5.08incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/40 DN25 3 EN 1514-1 IBC Raised face

  • Eriks:11023866
  • Number of inserts:0
  • Nominal diameter:DN25
  • Flange pressure stage:PN10/40

€0.99/ pieceexcl. VAT

€1.20incl. VAT

115 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket EPDM 70 PN10/40 DN20 3 EN 1514-1 IBC Raised face

  • Eriks:11023877
  • Number of inserts:0
  • Nominal diameter:DN20
  • Flange pressure stage:PN10/40

€0.82/ pieceexcl. VAT

€0.99incl. VAT

177 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 PN10/40 DN25 3 EN 1514-1 IBC Raised face

  • Eriks:11159866
  • Number of inserts:0
  • Nominal diameter:DN25
  • Flange pressure stage:PN10/40

€4.93/ pieceexcl. VAT

€5.97incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 PN10/40 DN65 3 EN 1514-1 IBC Raised face

  • Eriks:11159870
  • Number of inserts:0
  • Nominal diameter:DN65
  • Flange pressure stage:PN10/40

€14.00/ pieceexcl. VAT

€16.94incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 PN10/16 DN100 3 EN 1514-1 IBC Raised face

  • Eriks:11159872
  • Number of inserts:0
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16

€21.00/ pieceexcl. VAT

€25.41incl. VAT

27 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 PN10/40 DN40 3 EN 1514-1 IBC Raised face

  • Eriks:11159868
  • Number of inserts:0
  • Nominal diameter:DN40
  • Flange pressure stage:PN10/40

€7.85/ pieceexcl. VAT

€9.50incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 150lbs 2" 3 ASME B16.21 Raised face

  • Eriks:11159857
  • Number of inserts:0
  • Nominal diameter:2"
  • Flange pressure stage:150lbs

€9.95/ pieceexcl. VAT

€12.04incl. VAT

57 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 150lbs 6" 3 ASME B16.21 Raised face

  • Eriks:12252764
  • Number of inserts:0
  • Nominal diameter:6"
  • Flange pressure stage:150lbs

€37.70/ pieceexcl. VAT

€45.62incl. VAT

170 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 150lbs 4" 3 ASME B16.21 Raised face

  • Eriks:12252762
  • Number of inserts:0
  • Nominal diameter:4"
  • Flange pressure stage:150lbs

€25.50/ pieceexcl. VAT

€30.86incl. VAT

62 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket CR/SBR 70 NEOPRENE PN10/40 DN40 3 EN 1514-1 IBC Raised face

  • Eriks:10002179
  • Number of inserts:0
  • Nominal diameter:DN40
  • Flange pressure stage:PN10/40

€0.97/ pieceexcl. VAT

€1.17incl. VAT

17 In stock - Estimated delivery date 10/11/2026
Product Image

ERIKS Rubber flange gasket FKM/FPM 75 150lbs 3/4" 3 ASME B16.21 Raised face

  • Eriks:12252755
  • Number of inserts:0
  • Nominal diameter:3/4"
  • Flange pressure stage:150lbs

€3.31/ pieceexcl. VAT

€4.01incl. VAT

233 In stock - Estimated delivery date 10/11/2026